Cable Tie Heavy Duty Mounting Base

Item #: 19806

Cat #: TC5357

UPC: 786210806419

Documents & Guides
Mounting Base, Cable Type: Heavy Duty, Weather-Resistant. Length: 1.125". Width: 0.75". Mount: Screw. Color: Black. Package Quantity: 25. 25=1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mounting Base, Cable Type: Heavy Duty, Weather-Resistant. Length: 1.125". Width: 0.75". Mount: Screw. Color: Black. Package Quantity: 25. 25=1
Weather-resistant nylon mounting base for use with lashing ties 
Also known as: 786210806419, TC5357, saddles

Specifications

Width: 3/4 in
Length: 1.125 in
Color: Black
Mounting: 1/4 in Screw
Width: 3/4 in
Color: Black
Length: 1.125 in
Mounting: 1/4 in Screw

Customer Reviews

No reviews for this product
(0)