LED Floodlight, 85 Watt, 10500 Lumen, 35000K, 120-277V

Item #: 1980287

Cat #: NFFLD-C25-D-UNV-66-T-CB-7030

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wide Floodlight, 85 Watt, 10500 Lumen, 3000K, 70 CRI, 120-277 Volt, 0-10V Dimming, Trunnion, Carbon Bronze

Overview

LED Wide Floodlight, 85 Watt, 10500 Lumen, 3000K, 70 CRI, 120-277 Volt, 0-10V Dimming, Trunnion, Carbon Bronze
Also known as: NFFLD-C25-D-UNV-66-T-CB-7030

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 10500
Wattage: 85
Mounting: Trunnion
Color: Bronze
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 85
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 10500
Mounting: Trunnion
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)