TB TY548M CABLE TIE 50LB 14IN NAT N

Item #: 19786

Cat #: TY548M

UPC: 786210826851

Sign In or Register to view pricing and more.
Documents & Guides
THOMAS AND BETTS TY548

Overview

THOMAS AND BETTS TY548
Also known as: 786210826851, TY548M

Specifications

Width: 0.190 in
Color: Natural
Weight Capacity: 50 lbs
Diameter: 4 in
Material: Nylon
Length: 14.200 in
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Natural
Diameter: 4 in
Length: 14.200 in

Customer Reviews

No reviews for this product
(0)