
Heavy Duty Switchpack, 15VDC
Item #: 197850
Cat #: SP20-MV
UPC: 080083503223
Documents & Guides
Switchpack, 120/277, Provides 15VDC, 125mA Ou0tput To Low Voltage Occupancy Sensors And Daylight Controls, 20A Loads, Compatible with Magnetic/Electronic Ballasts.
Sign In or Register to view pricing and more.
Overview
Switchpack, 120/277, Provides 15VDC, 125mA Ou0tput To Low Voltage Occupancy Sensors And Daylight Controls, 20A Loads, Compatible with Magnetic/Electronic Ballasts.
The Heavy Duty Switchpack provides 15 VDC operating voltage to all low voltage, 15 VDC, occupancy sensors and daylighting controllers. A single switchpack can provide power for up to five sensors. Up to ten switchpacks can be connected to one sensor for control of multiple circuits. Isolated contacts may also be used to control HVAC, contactors, motors, etc.
Also known as: 080083503223, SP20-MV
Specifications
Mounting: | Fixture |
Amps: | 20 |
Volts AC Range: | 120 - 277 |
Mounting: | Fixture |
Volts AC Range: | 120 - 277 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)