
Conduit Outlet Box, Type GRTA, (4) 1/2" Hubs, Malleable Iron
Item #: 197553
Cat #: GRTA50
UPC: 781381445252
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRTA Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18.0 Cubic Inches and (4) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Sign In or Register to view pricing and more.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRTA Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18.0 Cubic Inches and (4) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Appleton's conduit outlet boxes meet a wide range of classified area requirements are corrosion-resistant, ideal indoors or outdoors. They can be used for pulling wire, connecting conduit lengths, and provide access for maintenance.
Also known as: 781381445252, GRTA50
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Cubic Inches: | 18 in³ |
Material: | Malleable Iron |
Cubic Inches: | 18 in³ |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)