Conduit Outlet Box, Type GRF, (2) 1" Hubs, Malleable Iron

Item #: 260335

Cat #: GRFC100

UPC: 781381438407

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Type GRF, Flanged, (2) 1 Inch Hubs, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw and O-Ring, Cover Opening: 3.38 Inch, Cubic Inches: 18, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Conduit Outlet Box, Type GRF, Flanged, (2) 1 Inch Hubs, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw and O-Ring, Cover Opening: 3.38 Inch, Cubic Inches: 18, Malleable Iron, For Use with Rigid/IMC Conduit
Also known as: 781381438407, GRFC100

Specifications

Material: Malleable Iron, Aluminum
Diameter: 1 in
Cubic Inches: 18 in³
Material: Malleable Iron, Aluminum
Cubic Inches: 18 in³
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)