LUG,CU,1/4 X 1 1/2 W/1-11/16 HOLE,OFFSET,PKG

Item #: 197454

Cat #: B101EGOL

UPC: 782856321262

Sign In or Register to view pricing and more.
Documents & Guides
1 Hole Offset Lug, Copper, NEMA, 3.25" x 1.5" x 0.25", 0.688" Hole

Overview

1 Hole Offset Lug, Copper, NEMA, 3.25" x 1.5" x 0.25", 0.688" Hole
Also known as: 782856321262, B101EGOL

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 777.7
Material: Copper
Allowable Gauge Range: 777.7
Mounting: 1-Hole

Customer Reviews

No reviews for this product
(0)