Cable Tie, Standard, 3.62" Long, UV Nylon, Black, 100/Pack

Item #: 19745

Cat #: TY523MX

UPC: 786210805085

Sign In or Register to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 4" (101.6 mm). Width: 0.093" (2.36 mm). Color: Black. Package Quantity: 100.

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 4" (101.6 mm). Width: 0.093" (2.36 mm). Color: Black. Package Quantity: 100.
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.
Also known as: 786210805085, TY523MX, Solar Tie

Specifications

Color: Black
Weight Capacity: 18 lbs
Width: 0.092 in
Material: Nylon
Length: 3.620 in
Color: Black
Width: 0.092 in
Length: 3.620 in
Weight Capacity: 18 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)