6W A19 LED Lamp, 27K

Item #: 1974238

Cat #: L40A19D2527K

UPC: 762148186359

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb, 6W, 120V, Lumens: 480, Color Temperature: 2700K, CRI: 80, Dimming, Rated Life: 25,000 Hrs.

Overview

LED A19 Bulb, 6W, 120V, Lumens: 480, Color Temperature: 2700K, CRI: 80, Dimming, Rated Life: 25,000 Hrs.
Also known as: 762148186359, L40A19D2527K

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 6
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC: 120
Wattage: 6
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)