SWITCH, COM, SP, 20A 120/277V, LA

Item #: 196920

Cat #: CS120LA

UPC: 783585151229

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired,Light Almond

Overview

Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired,Light Almond
Also known as: 783585151229, CS120LA

Specifications

Type: 3-Way, Toggle Switch, Grounding, Commercial Grade
Color: Light Almond
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: 3-Way, Toggle Switch, Grounding, Commercial Grade
Volts AC: 120, 277
Poles: 1
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)