20A TR Commercial Grade Duplex Receptacle, 5-20R, Light Almond

Item #: 196918

Cat #: CR20LATR

UPC: 783585144313

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Light Almond.

Overview

Tamper Resistant Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Light Almond.
Also known as: 783585144313, CR20LATR

Specifications

Mounting: Screw
Color: Light Almond
Volts AC: 120
Type: Tamper-Resistant, Duplex
Amps: 20
NEMA Configuration: 5-20R
Mounting: Screw
Volts AC: 120
Amps: 20
Color: Light Almond
Type: Tamper-Resistant, Duplex
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)