WL CONSISTING OF UL489 FIXED BREAKER 1200AF 65/

Item #: 1968843

Cat #: S1F316TCDXCXXXN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WL CONSISTING OF UL489 FIXED BREAKER 1200AF 65/65KAIR@480/600VAC SIZE1 1600A TRIP PLUG ETU745 4A/4B AUX CONTACTS NO SHUNT TRIP 120VAC/125VDC UNDERVOLTAGE RELEASE NO CHARGING MOTOR NO CLOSE COIL OR POWER METERING STD BRKR PADLOCK PROV REAR H

Overview

WL CONSISTING OF UL489 FIXED BREAKER 1200AF 65/65KAIR@480/600VAC SIZE1 1600A TRIP PLUG ETU745 4A/4B AUX CONTACTS NO SHUNT TRIP 120VAC/125VDC UNDERVOLTAGE RELEASE NO CHARGING MOTOR NO CLOSE COIL OR POWER METERING STD BRKR PADLOCK PROV REAR H
Designed for use in low voltage switchgear and switchboard applications -- protecting electrical installations against damage or fire from short circuits or faults. Used as incoming-feeder, coupler, and outgoing-feeder circuit breakers in industry, buildings, and infrastructure applications. Communications capability allows integration into higher-level control and energy management systems.
Also known as: S1F316TCDXCXXXN

Specifications

Volts AC Control: 120
Volts DC Control: 125
Amps: 1600
Volts AC Range: 480 - 600
Volts AC Control: 120
Amps: 1600
Volts DC Control: 125
Volts AC Range: 480 - 600

Customer Reviews

No reviews for this product
(0)