
Raceway Cover, 4000 Series, Steel, Gray, 4-3/4" x 19.5"
Item #: 196866
Cat #: G4000C195
UPC: 786776080438
Documents & Guides
Steel, 19.5" Pre-Cut Cover, 4000 Series. Size: 4-3/4" Width. Gray.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Steel, 19.5" Pre-Cut Cover, 4000 Series. Size: 4-3/4" Width. Gray.
Mounts devices spaced 24" (610mm) on center using 4047 Series device plates.
Also known as: 786776080438, G4000C195
Specifications
Length: | 19 1/2 in |
Color: | Gray |
Material: | Steel |
Length: | 19 1/2 in |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)