Slotted Metric Duct,PVC,75mm x 75mm x 2M

Item #: 196775

Cat #: MC75X75IG2

UPC: 074983743049

Sign In or Register to view pricing and more.
Panduct® type MC metric narrow slot wiring duct, 75mm W x 75mm H x 2M length, PVC, international gray.

Overview

Panduct® type MC metric narrow slot wiring duct, 75mm W x 75mm H x 2M length, PVC, international gray.
Panduct® type MC metric narrow slot wiring duct, 75mm W x 75mm H x 2M length, PVC, international gray.
Also known as: 074983743049, MC75X75IG2

Specifications

Length: 2 m
Width: 75 mm
Material: PVC
Height: 75 mm
Color: International Gray
Length: 2 m
Material: PVC
Color: International Gray
Width: 75 mm
Height: 75 mm

Customer Reviews

No reviews for this product
(0)