Slotted Metric Duct, PVC, 50mm x 75mm x

Item #: 196773

Cat #: MC50X75IG2

UPC: 074983743018

Sign In or Register to view pricing and more.
Panduct® type MC metric narrow slot wiring duct, 50mm W x 75mm H x 2M length, PVC, international gray.

Overview

Panduct® type MC metric narrow slot wiring duct, 50mm W x 75mm H x 2M length, PVC, international gray.
Panduct® type MC metric narrow slot wiring duct, 50mm W x 75mm H x 2M length, PVC, international
Also known as: 074983743018, MC50X75IG2

Specifications

Length: 2 m
Width: 50 mm
Material: PVC
Height: 75 mm
Color: International Gray
Length: 2 m
Material: PVC
Color: International Gray
Width: 50 mm
Height: 75 mm

Customer Reviews

No reviews for this product
(0)