Compact Fluorescent Lamp, 3U, 42W, 120V, 6500K

Item #: 196730

Cat #: 9142BC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent Lamp, 42 Watt, 120 Volt, Bulb: PL-T (Triple Tube), Base: Medium Screw (E26), Lumens: 2035, CRI: 80, Color Temperature: 6500K, Rated Average Life: 10000 Hrs

Overview

Compact Fluorescent Lamp, 42 Watt, 120 Volt, Bulb: PL-T (Triple Tube), Base: Medium Screw (E26), Lumens: 2035, CRI: 80, Color Temperature: 6500K, Rated Average Life: 10000 Hrs
Also known as: 9142BC

Specifications

Color Temperature: 6500 (Daylight)
Base: Medium Screw (E26)
Wattage: 42
Shape: PL-T (Triple Tube)
Lumens: 2030
Color Temperature: 6500 (Daylight)
Wattage: 42
Lumens: 2030
Base: Medium Screw (E26)
Shape: PL-T (Triple Tube)

Customer Reviews

No reviews for this product
(0)