Non-IC Housing, Frame-In Kit, Dimming, LED, 5", 120V

Item #: 196533

Cat #: 1001LED09N27D1

UPC: 662057383699

Sign In or Register to view pricing and more.
Documents & Guides
Non-IC Housing, Frame-In Kit, Dimming, LED, 5", 120 Volt, 2700K, Lumens: 900

Overview

Non-IC Housing, Frame-In Kit, Dimming, LED, 5", 120 Volt, 2700K, Lumens: 900
Also known as: 662057383699, 1001LED09N27D1

Specifications

Type: Non-IC, Housing
Volts AC: 120
Diameter: 5 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Type: Non-IC, Housing
Diameter: 5 in
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)