
Raceway Entrance End Fitting, 2400 Series, Steel, Ivory, 1/2" KO
Item #: 19651
Cat #: V2410A
UPC: 786776094725
Documents & Guides
Steel, Entrance End Fitting, 2400 Series. SIze: 2" Length, 1-5/8" Height, 1-3/16" Width. For use with: 1/2" Trade Size Conduit, Armord Cable. Ivory.
Sign In or Register to view pricing and more.
Overview
Steel, Entrance End Fitting, 2400 Series. SIze: 2" Length, 1-5/8" Height, 1-3/16" Width. For use with: 1/2" Trade Size Conduit, Armord Cable. Ivory.
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway
Also known as: 786776094725, V2410A
Specifications
Width: | 1 3/16 in |
Height: | 1 5/8 in |
Length: | 2 in |
Color: | Ivory |
Material: | Steel |
Width: | 1 3/16 in |
Length: | 2 in |
Material: | Steel |
Height: | 1 5/8 in |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)