1
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Ironworker's Pliers, Aggressive Knurl, 9-Inch, Twists and cuts soft annealed rebar tie wire
Overview
Ironworker's Pliers, Aggressive Knurl, 9-Inch, Twists and cuts soft annealed rebar tie wire
Also known as: 092644703102, 213-9ST
Specifications
Type: | Pliers, NO, High Leverage Pliers |
Color: | Black |
Material: | Steel |
Length: | 9 in |
Standards: | California Proposition 65 |
Type: | Pliers, NO, High Leverage Pliers |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Black |
Length: | 9 in |
Customer Reviews
No reviews for this product
(0)