6" Canless EZ-Trim, E26, Shallow, White

Item #: 1963875

Cat #: CEZ6126E26WBICAT

UPC: 080083176236

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Canless EZ-Trim, E26 Base, White Flange, White Baffle Trim, IC Rated, Air-Tite, Shallow

Overview

6 Inch Canless EZ-Trim, E26 Base, White Flange, White Baffle Trim, IC Rated, Air-Tite, Shallow
Also known as: 080083176236, CEZ6126E26WBICAT

Specifications

Size: 6 in
Base: Medium Screw (E26)
Color: White
Type: Shallow
Diameter: 6 in
Size: 6 in
Color: White
Diameter: 6 in
Base: Medium Screw (E26)
Type: Shallow

Customer Reviews

No reviews for this product
(0)