LED Vaportite, 4', 61 Watt, 7900 Lumen, 5000K, 120-277V

Item #: 1963591

Cat #: LXEM4-50VL-RFA-EU-F3C8W-SSL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Vaportite, Enclosed and Gasketed, 4 Foot, 61 Watt, 7900 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Ribbed Frosted Acrylic Lens, 3-Wire 8 Foot Wet Cord, Stainless Steel Tamper Resistance Ready Latches

Overview

LED Vaportite, Enclosed and Gasketed, 4 Foot, 61 Watt, 7900 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Ribbed Frosted Acrylic Lens, 3-Wire 8 Foot Wet Cord, Stainless Steel Tamper Resistance Ready Latches
The LXEM vaportite is an enclosed and gasketed multi-functional fixture for rugged to severe conditions and food service areas. 2', 4' and 8' lengths available.
Also known as: LXEM4-50VL-RFA-EU-F3C8W-SSL

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 7900
Wattage: 61
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Color Temperature: 5000 (Bright White)
Lumens: 7900
Type: 0-10V Dimming
Dimmable: Yes
IP/NEMA Rating: NEMA 4X
Length: 4 ft, 48 in
Wattage: 61
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)