LED Troffer, 2x4, 30 Watt, 4200 Lumen, 3500K, 120-277V

Item #: 1963294

Cat #: 2FGXG42B835-4-FS-UNV-DIM

UPC: 784197707842

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x4, 30 Watt, 4200 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Flat Smooth Diffuser

Overview

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Flat Smooth Diffuser
Day-Brite / CFI FluxGrid gen 2 LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air return, integral emergency, and access to the boards and driver from below make FluxGrid gen 2 an ideal solution for a wide range of applications.
Also known as: 784197707842, 2FGXG42B835-4-FS-UNV-DIM

Specifications

Mounting: Recessed
Width: 24 in, 2 ft
Wattage: 30
Length: 4 ft, 48 in
Lumens: 4200
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 30
Lumens: 4200
Type: 0-10V Dimming
Dimmable: Yes
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)