Cordless Utility Bucket LED Light Kit

Item #: 1962193

Cat #: BAT20UBL1

UPC: 092644290343

Sign In or Register to view pricing and more.
Documents & Guides
Cordless Utility Bucket LED Light Kit, Lights Both The Inside Of The Bucket And The Outside Working Area, Rotates 300-Degrees Horizontally And 180-Degrees Vertically For Maximum Exposure, Flood, Spot And Both Flood-Spot Settings Provide A Variety Of Lighting Options Up To 2,500 Lumens, Powered By DeWALT 20V Lithium-Ion Batteries (Included, Along With Charger); Fits Up To 8 Ah Batteries

Overview

Cordless Utility Bucket LED Light Kit, Lights Both The Inside Of The Bucket And The Outside Working Area, Rotates 300-Degrees Horizontally And 180-Degrees Vertically For Maximum Exposure, Flood, Spot And Both Flood-Spot Settings Provide A Variety Of Lighting Options Up To 2,500 Lumens, Powered By DeWALT 20V Lithium-Ion Batteries (Included, Along With Charger); Fits Up To 8 Ah Batteries
The Utility Bucket Light is used to light up the surrounding work area during overhead work. The clamp design fits the corners of utility buckets. The mounting handle illuminates the inside of the bucket to find tools quickly and easily. Light is sturdy enough to use standalone on the ground. Designed to fit any DEWALT 20V battery up to 8.0 Ah. Kit includes batteries and charger.
Also known as: 092644290343, BAT20UBL1

Specifications

Lumens: 2500, 900, 1600
Type: Lithium Battery, Cordless
Color: Black/Orange
Light Technology: LED
Lumens: 2500, 900, 1600
Color: Black/Orange
Type: Lithium Battery, Cordless
Light Technology: LED

Customer Reviews

No reviews for this product
(0)