![100A 2P 240V 2W NF GD 100A 2P 240V 2W NF GD](https://rexel-cdn.com/products/2a19d603eb72e5dbecc7a97e9e2465e2abca15da-large.jpg?i=FEF8320F-9737-4C51-9851-2B22666E4138&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
ITE DTGNF223R 100A 2P 240V 2W NF GD
Overview
ITE DTGNF223R 100A 2P 240V 2W NF GD
Also known as: 783643454026, DTGNF223R
Specifications
Volts DC: | 250 |
Poles: | 2 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 240 |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)