
MILB BC234 400A 3PH 2P BUS GUTTER
Item #: 1961718
Cat #: BC234
UPC: 784572111325
Documents & Guides
MLB BC234 400A 3P 4W 2 GANG BUSSED GUTTER
Sign In or Register to view pricing and more.
Overview
MLB BC234 400A 3P 4W 2 GANG BUSSED GUTTER
Also known as: 784572111325, BC234
Specifications
Phase: | 3 |
Amps: | 400 |
Standards: | California Proposition 65 |
Phase: | 3 |
Standards: | California Proposition 65 |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)