Breaker Ed 3p 70a 480vac 18ka Lugs

Item #: 195807

Cat #: ED43B070L

UPC: 783643236202

Sign In or Register to view pricing and more.
Documents & Guides
S-A ED43B070L BRKR 3P 70A 480

Overview

S-A ED43B070L BRKR 3P 70A 480
Also known as: 783643236202, ED43B070L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 70
Mounting: Panel
Volts DC: 250
Amps: 70
Poles: 3
Volts AC: 480

Customer Reviews

No reviews for this product
(0)