Terminal Block, Feed Through, 4 Conductor, Gray, 26A, 800V AC/DC

Item #: 195725

Cat #: 51129607

UPC: 044918486358

Documents & Guides
Terminal Block, Feed Through, 4 Conductor, Gray, 26 Amp, 800 Volt AC/DC, 6 mm, #281-652
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Feed Through, 4 Conductor, Gray, 26 Amp, 800 Volt AC/DC, 6 mm, #281-652
Also known as: 044918486358, 51129607

Specifications

Type: Terminal Block, Double Decker, Feed Through
Volts AC: 800
Size: 6 mm
Amps: 26
Mounting: DIN Rail
Color: Gray
Conductors: 4
Type: Terminal Block, Double Decker, Feed Through
Size: 6 mm
Mounting: DIN Rail
Conductors: 4
Volts AC: 800
Amps: 26
Color: Gray

Customer Reviews

No reviews for this product
(0)