Selector Switch, Illuminated Knob, Green, with White Insert, 30mm

Item #: 195675

Cat #: 52RA6P3

UPC: 783087098671

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Illuminated Knob, Green, with White Insert, 30 mm

Overview

Selector Switch, Illuminated Knob, Green, with White Insert, 30 mm
Also known as: 783087098671, 52RA6P3

Specifications

Color: Green/White
Type: Knob, Illuminated, Selector Switch
Size: 30 mm
Mounting: Device
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Material: Plastic
Color: Green/White
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Type: Knob, Illuminated, Selector Switch
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)