6" LED Aperture Module w/ Self-Flanged Shallow Reflector, Selectable Lumen/CCT, 120-277V

Item #: 1956470

Cat #: PR6M12MD8FSMW

UPC: 080083891122

Documents & Guides
6 Inch LED Aperture Module with Self-Flanged Shallow Reflector, Selectable Color Temperature: 3000K/3500K/4000K, 120-277 Volt, 0-10V Dimming, Matte White Ring/Self Flanged Reflector
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch LED Aperture Module with Self-Flanged Shallow Reflector, Selectable Color Temperature: 3000K/3500K/4000K, 120-277 Volt, 0-10V Dimming, Matte White Ring/Self Flanged Reflector

With field-selectable lumens and color temperatures; and interchangeable medium and wide lenses; the PR6 series offers the ultimate in flexibility in making final settings on site. The family also offers multiple installation options with new construction/remodel housings, retrofit kit, as well as a surface-mount cylinder.

Also known as: 080083891122, PR6M12MD8FSMW

Specifications

Mounting: Recessed
Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color: Matte White
Diameter: 6 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Diameter: 6 in
Light Technology: LED
Volts AC Range: 120 - 277
Size: 6 in
Color: Matte White
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)