
Duplex Receptacle, 15A, 125V, 5-15R, Brown
Item #: 19561
Cat #: 5252AB
UPC: 783585109695
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, Brown
Overview
Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, Brown
Hubbell Kellems® HUB5252AB receptacle features a slender / compact design, smooth face and triple wipe contacts. This receptacle is self grounding.
Also known as: 783585109695, 5252AB
Specifications
Type: | Receptacle, Duplex |
Color: | Brown |
Amps: | 15 |
Gangs: | 1 |
Volts AC: | 125 |
Material: | Nylon |
NEMA Configuration: | 5-15R |
Type: | Receptacle, Duplex |
Amps: | 15 |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Color: | Brown |
Gangs: | 1 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)