13W PAR38 LED Lamp, 30K

Item #: 1955969

Cat #: L90P38D2530KFLCQ

UPC: 762148190929

Sign In or Register to view pricing and more.
Documents & Guides
PAR38 Lamp, 13W, Lumens: 1000, Color Temperature: 3000K, CRI: 90

Overview

PAR38 Lamp, 13W, Lumens: 1000, Color Temperature: 3000K, CRI: 90
TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2016-E and Title 20
Also known as: 762148190929, L90P38D2530KFLCQ

Specifications

Lumens: 1000
Wattage: 13
Type: LED Lamp, PAR38
Lumens: 1000
Type: LED Lamp, PAR38
Wattage: 13

Customer Reviews

No reviews for this product
(0)