LED High Bay Retrofit

Item #: 1955227

Cat #: LED-8130M40-OCC

UPC: 844006023379

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Retrofit with Occupancy Sensor, 150W, Base: EX39, Lumens: 19,285, Color Temperature: 4000K, Replaces Up To 400W HID, Length: 10", Width: 8.7". Remote Control for Occ. Sensor (Dim Level, Hold Time, & Sensitivity). Note: OPEN FIXTURE ONLY . DLC Prod. Code: PYPQ2DPT

Overview

LED High Bay Retrofit with Occupancy Sensor, 150W, Base: EX39, Lumens: 19,285, Color Temperature: 4000K, Replaces Up To 400W HID, Length: 10", Width: 8.7". Remote Control for Occ. Sensor (Dim Level, Hold Time, & Sensitivity). Note: OPEN FIXTURE ONLY . DLC Prod. Code: PYPQ2DPT
The 8130 series high bay retrofit offer dynamic temp control supports a longer, brighter life, pretested & potted drivers are burnt in 3x prior to shipping and protected against vibration & moisture, and dual stage MOV protection with integrated 6kA surge. They are expertly engineered to work efficiently in open fixtures & damp environments, while also protected against insects & dust and offer a USA designed & specified LED driver.
Also known as: 844006023379, LED-8130M40-OCC

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 150
Lumens: 19285
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Lumens: 19285
Standards: DLC Listed (Standard)
Wattage: 150
Light Technology: LED

Customer Reviews

No reviews for this product
(0)