This product has been discontinued.
80 CFM Ceiling Fan/Light, CFLCeiling Fan with Light, CFM: 80, Son
Item #: 195472
Cat #: PV021-30WB
UPC: 785247160495
Sign In or Register to view pricing and more.
Documents & Guides
80 CFM Ceiling Fan/Light, CFLCeiling Fan with Light, CFM: 80, Sones: 1.0, Duct Size: 4", 13W Max Bulb (CFL included), Color: White.
Overview
80 CFM Ceiling Fan/Light, CFLCeiling Fan with Light, CFM: 80, Sones: 1.0, Duct Size: 4", 13W Max Bulb (CFL included), Color: White.
Also known as: 785247160495, PV021-30WB
Specifications
CFM: | 80 |
Color: | White |
Diameter: | 4 in |
CFM: | 80 |
Diameter: | 4 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)