LED PL 3U – Type A – Non-Dimmable

Item #: 1954688

Cat #: LPLU32A2541K

UPC: 762148305705

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp: PL 3U – Type A – Non-Dimmable; 16W, 1650Lm, 4100K, G24q/GX24q base, 25,000 Hr. Rated Life. Ballast Dependent LED Lamp.

Overview

LED Retrofit Lamp: PL 3U – Type A – Non-Dimmable; 16W, 1650Lm, 4100K, G24q/GX24q base, 25,000 Hr. Rated Life. Ballast Dependent LED Lamp.
These energy efficient lamps are the perfect solution for replacing fluorescent PL lamps. Designed for use in commercial downlights, they are ideal for a variety of retail, office and hospitality applications.
Also known as: 762148305705, LPLU32A2541K

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 80
Shape: PL-T (Triple Tube)
Wattage: 16
Lumens: 1650
Dimmable: No
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Shape: PL-T (Triple Tube)
Lumens: 1650
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Color Rendering Index (CRI): 80
Wattage: 16
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)