Junction Box, Screw Cover, 16" x 14" x 6"

Item #: 195406

Cat #: 5133163

UPC: 088700517189

Sign In or Register to view pricing and more.
Junction Box, Screw Cover, 16 x 14 x 6 Inch, PVC

Overview

Junction Box, Screw Cover, 16 x 14 x 6 Inch, PVC
Also known as: 088700517189, 5133163

Specifications

Size: 16 x 14 x 6
Color: Gray
Material: PVC
Size: 16 x 14 x 6
Material: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)