2
more
Sign In or Register to view pricing and more.
Documents & Guides
2-in-1 Impact Socket Set, 6-Point, 6-Piece, Single-Ended Impact Socket With Hands-Free Adjustment Between Socket Sizes, Includes: 1-1/8 x 15/16-Inch; 1 x 13/16-Inch; 7/8 x11/16-Inch; 3/4 x 9/16-Inch; 5/8 x 7/16-Inch and 1/2 x 3/8-Inch
Overview
2-in-1 Impact Socket Set, 6-Point, 6-Piece, Single-Ended Impact Socket With Hands-Free Adjustment Between Socket Sizes, Includes: 1-1/8 x 15/16-Inch; 1 x 13/16-Inch; 7/8 x11/16-Inch; 3/4 x 9/16-Inch; 5/8 x 7/16-Inch and 1/2 x 3/8-Inch
This 6-Piece Impact Socket Set features 12 sizes in 6 easy-to-carry sockets and consists of the most commonly used impact socket sizes for electrical and construction work. Each impact socket features two coaxial spring-loaded sockets in one. The high-torque, 6-point design is easier to position on fasteners including square ones. Includes a 1/4-Inch hex by 1/2-Inch adapter and convenient carrying case.
Also known as: 092644650888, 66060
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)