DS4000 DUP DEV PLT DG

Item #: 195287

Cat #: DS4047D-DG

UPC: 786776081800

Sign In or Register to view pricing and more.

Overview

For 15A and 20A duplex receptacles or 106 style data frames. Designer Gray
Also known as: 786776081800, DS4047D-DG

Specifications

Length: 6 in
Color: Gray
Material: Steel
Length: 6 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)