2
more
Hook and Loop Tape, 3/4", 25', Black, Custom Length Cable Ties
Item #: 1951260
Cat #: 450-950
UPC: 092644583605
Sign In or Register to view pricing and more.
Documents & Guides
Hook and Loop Tape, 3/4-Inch, 25-Foot, Black, Custom Length Cable Ties, For Use With Klein's Hook And Loop Tape Dispenser (Cat. No. 450-900; Sold Separately)
Overview
Hook and Loop Tape, 3/4-Inch, 25-Foot, Black, Custom Length Cable Ties, For Use With Klein's Hook And Loop Tape Dispenser (Cat. No. 450-900; Sold Separately)
This Hook and Loop Replacement Roll is a strong, yet flexible hook and loop tape that can be cut to custom lengths to create versatile cable ties. These ties are used to securely hold and organize wire and cable bundles of any size without causing adverse damage to conductors or jackets. Includes one 25-Foot roll of black, 3/4-Inch wide tape. For use with Klein Tools Hook and Loop Tape Dispenser (Cat. No. 450-900).
Also known as: 092644583605, 450-950
Specifications
Length: | 25 ft |
Width: | 3/4 in |
Color: | Black |
Length: | 25 ft |
Color: | Black |
Width: | 3/4 in |
Customer Reviews
No reviews for this product
(0)