LED Linear High Bay, 4', 110 Watt, 14850 Lumen, 5000K, 120-277V

Item #: 1950752

Cat #: QHB4UZDA250K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 4 Foot, 110 Watt, 14850 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, Replaces 250W or 400W HID

Overview

LED Linear High Bay, 4 Foot, 110 Watt, 14850 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, Replaces 250W or 400W HID
The QTL Series Quick Connect High Bay family features a lightweight extruded aluminum body, 4FT length, and up to 14,000 lumens resulting in a versatile solution for endless applications.
Also known as: QHB4UZDA250K

Specifications

Lumens: 14500
Color Temperature: 5000 (Bright White)
Wattage: 110
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 14500
Wattage: 110
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)