Exp. Sleeving, 0.50" (12.7mm), Gray

Item #: 194902

Cat #: SE50P-DR8

UPC: 074983219933

Sign In or Register to view pricing and more.
Documents & Guides
Braided Expandable Sleeving, 0.50" diameter (12.7mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Polyethylene Terephthalate, 500 ft. per reel.

Overview

Braided Expandable Sleeving, 0.50" diameter (12.7mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Polyethylene Terephthalate, 500 ft. per reel.
Also known as: 074983219933, SE50P-DR8

Specifications

Diameter: 1/2 in
Length: 500 ft
Color: Gray
Material: Polyethylene Terephthalate
Diameter: 1/2 in
Color: Gray
Length: 500 ft
Material: Polyethylene Terephthalate

Customer Reviews

No reviews for this product
(0)