Exp. Sleeving, 0.50" (12.7mm),Gray

Item #: 194901

Cat #: SE50P-CR8

UPC: 074983370122

Sign In or Register to view pricing and more.
Braided Expandable Sleeving, 0.50" diameter (12.7mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Polyethylene Terephthalate, 100 ft. per reel.

Overview

Braided Expandable Sleeving, 0.50" diameter (12.7mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Polyethylene Terephthalate, 100 ft. per reel.
Also known as: 074983370122, SE50P-CR8

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Gray
Material: Polyethylene Terephthalate
Diameter: 1/2 in
Color: Gray
Length: 100 ft
Material: Polyethylene Terephthalate

Customer Reviews

No reviews for this product
(0)