1-Light Clear Glass Globe Pendant Hanging Light, Brushed Nickel

Item #: 1948730

Cat #: P500311-009

UPC: 785247247264

Sign In or Register to view pricing and more.
Documents & Guides
Atwell Collection 1-Light Clear Glass Globe Brushed Nickel Modern Large Pendant Hanging Light, Length: 12", Diameter: 12", Height: 12-1/2", 10 Ft. of Wire Supplied, 120V

Overview

Atwell Collection 1-Light Clear Glass Globe Brushed Nickel Modern Large Pendant Hanging Light, Length: 12", Diameter: 12", Height: 12-1/2", 10 Ft. of Wire Supplied, 120V
Embrace a statement-making lighting design with the Atwell Collection 1-Light Glass Globe Brushed Nickel Modern Pendant Light. A light source glows from within a clear glass globe shade that fosters a soft and ending design. The metal cap and light base are coated in a beautiful brushed nickel finish that accentuates the hanging light's modern aesthetic.
Also known as: 785247247264, P500311-009

Specifications

Color: Brushed Nickel
Standards: California Proposition 65
Light Technology: Incandescent
Color: Brushed Nickel
Light Technology: Incandescent
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)