LED Flat Panel, 2x4, 40 Watt, 4200 Lumen, 3500K, 120-277V

Item #: 1948127

Cat #: 2FPZ42B835-4-DS-UNV-DIM

UPC: 190096180066

Documents & Guides
LED Flat Panel, 2x4, 40 Watt, 4200 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Flat Panel, 2x4, 40 Watt, 4200 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Day-Brite/CFI FluxPanel LED gen 2 recessed is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Available for use in recessed, suspended, and surface mount orientation.
Also known as: 190096180066, 2FPZ42B835-4-DS-UNV-DIM

Specifications

Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Lumens: 4200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 40
Lumens: 4200
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)