26W HID Retrofit LED Lamp, 40K

Item #: 1947424

Cat #: FED23N15040E26CL

UPC: 762148316350

Sign In or Register to view pricing and more.
Documents & Guides
LED Filament Lamp: Type-B (Ballast Bypass), ED23 Shape; 26 Watt, 5000 Lumens (Up tp 150W Equiv.), 4000K Color Temp., 80CRI, E26 (Medium) Base • Includes E39 Adapter, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

Overview

LED Filament Lamp: Type-B (Ballast Bypass), ED23 Shape; 26 Watt, 5000 Lumens (Up tp 150W Equiv.), 4000K Color Temp., 80CRI, E26 (Medium) Base • Includes E39 Adapter, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
TCP’s energy-efficient High Lumen LED Filament lamps are excellent replacements for HID metal halide lamps. The classic HID shape fits perfectly into existing fixtures. The lamps are an excellent fit for High Bay and Low Bay fixtures, as well as base down and horizontal applications such as bollards and wall packs. Bypass application means that no ballasts are needed.
Also known as: 762148316350, FED23N15040E26CL

Specifications

Shape: ED23-1/2 (Elliptical Dimple)
Base: Medium Screw (E26)
Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 5000
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Shape: ED23-1/2 (Elliptical Dimple)
Wattage: 26
Lumens: 5000
Type: LED Retrofit
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Dimmable: No

Customer Reviews

No reviews for this product
(0)