30W HID Retrofit LED Lamp, 22K

Item #: 1947420

Cat #: FED28N15022E39CL

UPC: 762148316534

Sign In or Register to view pricing and more.
Documents & Guides
LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 30 Watt, 4600 Lumens, 2200K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

Overview

LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 30 Watt, 4600 Lumens, 2200K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
TCP’s energy-efficient High Lumen LED Filament lamps are excellent replacements for HID metal halide lamps. The classic HID shape fits perfectly into existing fixtures. The lamps are an excellent fit for High Bay and Low Bay fixtures, as well as base down and horizontal applications such as bollards and wall packs. Bypass application means that no ballasts are needed.
Also known as: 762148316534, FED28N15022E39CL

Specifications

Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Lumens: 4600
Color Temperature: 2200 (Warm White)
Wattage: 30
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Screw (E39)
Lumens: 4600
Wattage: 30
Type: LED Retrofit
Volts AC Range: 120 - 277
Shape: ED28 (Elliptical Dimple)
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 80
Dimmable: No

Customer Reviews

No reviews for this product
(0)