9-Light 28 Inch Chandelier, Brushed Nickel

Item #: 1944571

Cat #: P400228-009

UPC: 785247244201

Sign In or Register to view pricing and more.
Documents & Guides
Leyden Series 9-Light 28 Inch Brushed Nickel Chandelier Ceiling Light, Length: 28", Width: 28", Height: 27", Requires (9) 60 Watt E12 Lamps (Sold Separately)

Overview

Leyden Series 9-Light 28 Inch Brushed Nickel Chandelier Ceiling Light, Length: 28", Width: 28", Height: 27", Requires (9) 60 Watt E12 Lamps (Sold Separately)
Complement your interiors with the Leyden Collection 9-Light Brushed Nickel Farmhouse Chandelier Light. The sweeping arms and candlestick light bases are coated in a beautiful brushed nickel finish. Light sources glow from atop the smooth light bases for graceful illumination.
Also known as: 785247244201, P400228-009

Specifications

Color: Brushed Nickel
Standards: California Proposition 65
Light Technology: Incandescent
Color: Brushed Nickel
Light Technology: Incandescent
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)