4' 15W T8 LED Lamp, 41K

Item #: 1943887

Cat #: LS4T815IS41K

UPC: 762148066873

Sign In or Register to view pricing and more.
Documents & Guides
LED Type A Lamp, 15W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 80, Color Temperature: 4100K, Rated Average Lifr: 50,000 Hrs. ***NOTE: Works on Compatible Instant Start Electronic Ballasts *** See .pdf Catalog Page. TCP LED Pro Line T8 Tubes.

Overview

LED Type A Lamp, 15W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 80, Color Temperature: 4100K, Rated Average Lifr: 50,000 Hrs. ***NOTE: Works on Compatible Instant Start Electronic Ballasts *** See .pdf Catalog Page. TCP LED Pro Line T8 Tubes.
Also known as: 762148066873, LS4T815IS41K

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 1650
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Lumens: 1650
Base: Medium Bi-Pin (G13)
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)