Weatherproof Box, FSC Type, 1 Gang, (2) 1/2" Outlets, 2.375" Deep, Non-Metallic

Item #: 194382

Cat #: 5133463

UPC: 088700065925

Sign In or Register to view pricing and more.
Documents & Guides
Exposed Box, Type FSC, 1-Gang, 1/2 Inch

Overview

Exposed Box, Type FSC, 1-Gang, 1/2 Inch
Also known as: 088700065925, 5133463

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Material: PVC
Height: 2.850 in
Width: 5.800 in
Depth: 2.380 in
Cubic Inches: 21 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 2
Mounting: Vertical
Gangs: 1
Height: 2.850 in
Depth: 2.380 in
Threaded Outlet Diameter: 1/2 in
Color: Gray
Material: PVC
Width: 5.800 in
Cubic Inches: 21 in³
Number of Threaded Outlets: 2

Customer Reviews

No reviews for this product
(0)