Integrated Mounting Hole Cable Tie, 5.94 IN L x 0.14 IN W x 0.05 IN

Item #: 19437

Cat #: TY534M

UPC: 786210807003

Sign In or Register to view pricing and more.
Documents & Guides
Integrated Mounting Hole Cable Tie, 5.94 IN L x 0.14 IN W x 0.05 IN THK, Nylon/Polyamide 6.6, Natural

Overview

Integrated Mounting Hole Cable Tie, 5.94 IN L x 0.14 IN W x 0.05 IN THK, Nylon/Polyamide 6.6, Natural
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application. Ty-Rap®'s non-hydroscopic stainless steel locking device ensures maximum strength and extended useful life. Ty-Rap®'s smooth, notchless body reduces the number of stress points to increase its useful life, while ribs and stipples grip the bundle and prevent slipping.
Also known as: 786210807003, TY534M

Specifications

Color: Natural
Length: 6 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Natural
Weight Capacity: 40 lbs
Length: 6 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)