Track Head, PAR20, 50W, Black

Item #: 194307

Cat #: 6278BK

UPC: 784197062781

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, PAR38, 50 Watt, Width: 3 inch, Black

Overview

Track Head, PAR38, 50 Watt, Width: 3 inch, Black
Also known as: 784197062781, 6278BK

Specifications

Type: Track Heads
Diameter: 3 in
Color: Black
Wattage: 50
Type: Track Heads
Color: Black
Diameter: 3 in
Wattage: 50

Customer Reviews

No reviews for this product
(0)